Beli cutters tube cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BBK Automatic Mini Tube Cutter
    Mulai

    Rp439.900

    BBK Automatic Mini Tube Cutter
    atribut:
    • Uses: Copper tube, Aluminium pipe
  2. TRUSCO Tube Cutter Blade
    Mulai

    Rp159.900

    TRUSCO Tube Cutter Blade
    Deskripsi:
    Cutting copper tube, aluminum tube, brass tube, hard PVC pipe
    atribut:
    • Weight (g): 3
  3. TRUSCO Tube Cutter (Pemotong Pipa)
    Mulai

    Rp529.900

    TRUSCO Tube Cutter (Pemotong Pipa)
    Deskripsi:
    To pipe cutting of copper, aluminum, brass, rigid PVC pipe.
    atribut:
    • Cutting Capacity: 1/8 to 1 1/4 inches (3 to 32mm)
    • Length (mm): 130
    • Specifications: Standard Blade GFC-111NC
    • Thickness (mm): 3
    • Weight (g): 261
  4. Rothenberger Tube Cutter Plastic Automatic Tc
    Mulai

    Rp4.999.900

    Rothenberger Tube Cutter Plastic Automatic Tc
    Deskripsi:
    Alat untuk memotong pipa pvc.
  5. I.K.CARRY Fold Down Platform Truck
    Mulai

    Rp2.399.900

    I.K.CARRY Fold Down Platform Truck
    atribut:
    • Material: Loading platform:Steel, Mat:PVC, Handle:Steel, Handle surface treatment:Powder coated, Caster brackets:Steel, Wheels:Rubber
    • Uniform Load (kg): 150
    • Length (mm): 740
    • Width (mm): 480
    • Height (mm): 145
    • Handle Height (mm): 850
    • Caster Diameter (mm): 100
    • Specification: Swivel caster, Fixed caster Each 2 pieces
  6. monotaro Tube Cutter (Pemotong Pipa)
    Mulai

    Rp229.900

    monotaro Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  7. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  8. RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Mulai

    Rp169.900

    RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  9. BBK (Bunka Boeki Kogyo) Tube Cutter
    Mulai

    Rp1.599.900

    BBK (Bunka Boeki Kogyo) Tube Cutter
    atribut:
    • Maximal Wall Thickness (mm): 2.6
  10. TRUSCO Tube Cutter (Pemotong Pipa)
    Mulai

    Rp349.900

    TRUSCO Tube Cutter (Pemotong Pipa)
    atribut:
    • Cutting Capacity: 21 century version inch size
    • Length (mm): 67
    • Specifications: Standard Blade GFC-15NC
    • Thickness (mm): 3
  11. Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Mulai

    Rp2.799.900

    Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Deskripsi:
    Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Brass Copper
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
    • Lap Type: Double Lap Single Lap
    • Type: Flaring Tool Set
    • Includes: Carrying Case Cutter Deburrer Flaring Tool
    • Number of Pieces: 4
    • Product Number: CFTK625
  12. Mokuba Bar Bender & Cutter
    Mulai

    Rp2.899.900

    Mokuba Bar Bender & Cutter
    Deskripsi:
    -10 to 13mm rebars can be cut and bent.-Can bend up to 135° at once. It can bend 180° when switched to a different rebar.-Has a bending mark that allows rebars to be bent in the same angle repeatedly.-Equipped with a safety stopper. It is safe to transport the main body, as the handle does not open.-It is easy to attach the main body to a workbench,etc. using a bolt.-The handle is pulled upward for bending rebars to be processed. Rebars are not in the way of the operator and the work is done safely. -Size : 10 to 13mm(compatible to deformed rebars)
    atribut:
    • Compatible Body: D-5
  13. TRUSCO Tubing-Cutter Replacement Blade
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    TRUSCO Tubing-Cutter Replacement Blade
    atribut:
    • Compatible: Tube cutter (TTC-416)
    • Weight (g): 1
  14. REX Industries Tube Cutter Spare Blade
    63%
    Mulai

    Rp209.900

  15. BBK (Bunka Boeki Kogyo) Ratchet Torque Wrench
    Mulai

    Rp1.599.900

    BBK (Bunka Boeki Kogyo) Ratchet Torque Wrench
    Deskripsi:
    For tightening the flare nut when installing the air conditioner. Prevent leakage of refrigerant due to insufficient tightening of the flare nut and damage to the copper tube flare due to excessive tightening.
    atribut:
    • Type: Simple type
    • Main Uses: Refrigerant equipment
    • Load Direction: right
    • Head Shape: Ratchet type
  16. monotaro Tube Cutter Blade
    Mulai

    Rp42.900

    monotaro Tube Cutter Blade
    Deskripsi:
    As a replacement blade of a tube cutterDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cleavable Wall Thickness (mm): (Stain) 2, (copper pipe / brass / aluminum) up to 2.5, (PVC) 3
    • Outer Diameter d (mm): 18.5
Daftar Harga cutters tube cutter Terbaru October 2026
BBK Automatic Mini Tube CutterRp439.900
TRUSCO Tube Cutter BladeRp159.900
TRUSCO Tube Cutter (Pemotong Pipa)Rp529.900
Rothenberger Tube Cutter Plastic Automatic TcRp4.999.900
I.K.CARRY Fold Down Platform TruckRp2.399.900
monotaro Tube Cutter (Pemotong Pipa)Rp229.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Rp169.900
BBK (Bunka Boeki Kogyo) Tube CutterRp1.599.900
RIDGID Constant Swing Tubing Cutter (Pemotong Pipa)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)